Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Safety Helmets
VENT HELMET REP PLASTIC HARNES C/W SWEATBAND
By Beeswift
Order Code:
ZT1177471P
Qty of 10 for
£36.90
Inc VAT (20%)
£3.69 each
Quantity
Price
Discount
1 - 99
£3.69
0%
100 - 199
£3.54
4%
200 - 499
£3.39
8%
500 - 999
£3.25
12%
1000 +
£3.10
16%
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Mon, 6th Jan
In Stock
GBP
36.90
https://www.zoro.co.uk/shop/safety/safety-helmets/vent-helmet-rep-plastic-harnes-c-w-sweatband/p/ZT1177471P
Add to quotation
View all Safety Helmets
Description
Replacement plastic harness for Beeswift vented helmets.Comes with sweatband.
Tags:
#BulkDiscount
Specifications
Specifications for VENT HELMET REP PLASTIC HARNES C/W SWEATBAND
MFR Part No.
BBVHPH
Height
504mm
Width
478mm
Length
618mm
Weight
0.0986kg
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome