Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Safety Helmets
VENT HELMET REPLACEMENT WHEEL RATCHET HARNESS C/W SWEATBAND
By Beeswift
Order Code:
ZT1177472P
Qty of 10 for
£79.90
Inc VAT (20%)
£7.99 each
Quantity
Price
Discount
1 - 49
£7.99
0%
50 - 99
£7.67
4%
100 - 199
£7.35
8%
200 - 499
£7.03
12%
500 +
£6.71
16%
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Fri, 17th Jan
In Stock
GBP
79.90
https://www.zoro.co.uk/shop/safety/safety-helmets/vent-helmet-replacement-wheel-ratchet-harness-c-w-sweatband/p/ZT1177472P
Add to quotation
View all Safety Helmets
Description
Replacement ratchet harness for Beeswift vented helmets.Comes with sweatband.
Tags:
#BulkDiscount
Specifications
Specifications for VENT HELMET REPLACEMENT WHEEL RATCHET HARNESS C/W SWEATBAND
MFR Part No.
BBVHRH
Height
502mm
Length
601mm
Width
494mm
Weight
0.03kg
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome