Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Safety Helmets
Vented Helmet Chin Strap Ash - Pack of 10
By Beeswift
Order Code:
ZT1177470P
£15.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£15.99
0%
5 - 9
£15.35
4%
10 - 19
£14.71
8%
20 +
£14.07
12%
1
Add to basket
Get it by
Mon, 6th Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/safety/safety-helmets/vented-helmet-chin-strap-ash-pack-of-10/p/ZT1177470P
Add to quotation
View all Safety Helmets
Description
Comfortable and easy to adjust
Tags:
#BulkDiscount
Specifications
Specifications for Vented Helmet Chin Strap Ash - Pack of 10
MFR Part No.
BBVHCSN
Colour
Ash
Height
256mm
Weight
0.13kg
Length
506mm
Width
388mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome