0
1
2

Vguard White Helmet comes with Quartzelec Logo

Order Code: ZT3746996S

£7.99 Inc VAT (20%)


Description

V-Guard Safety Helmet - White with Quartzelec logo.

The popular and distinctive GV111 V-Gard design. Moulded from HDPE the V-Gard® is light, comfortable and extremely tough. UV stabilised HDPE shell with a high level of mechanical performance. High comfort with textile, height adjustable suspension and fitted with 30mm accessory slots for hearing/face protection. Complete with MSA Staz-on insert. Conforms to EN397.

Specifications for Vguard White Helmet comes with Quartzelec Logo
  • Visibility Features
    Not a High-visibility Hat
  • Series
    V-Gard
  • Side Slot Type
    Includes Side Slots
  • Standards Met
    EN 397
  • Material
    High Density Polyethylene
  • Peak Style
    Standard Peak
  • Colour
    White
  • Ventilation Type
    Not Vented
  • MFR Part No.
    GV111-0000000-O50