Vision S10PLUS Safety Helmets


£29.99 Inc VAT (20%)

See 6 Product Variants
£29.99

Description

Vision Plus safety helmets offer wearers of prescription glasses total safety reassurance - with moulded integrated eye protection uniquely certified to grade A high impact levels. Also available with SecurePlus 4 point chinstrap for added security/optimum head retention.

-Optical clarity to Class 1 for continuous use
-Grade A High Energy Impact Protection to EN 166: providing the highest impact protection possible within EN 166
-Large side pull tabs enable the wearer to quickly and easily move the visor up and down even when wearing gloves
-Moulded design provides improved lower cheek coverage
-Includes anti-scratch and anti-mist coating for improved durability and visibility

Features:
-Weight: 525g including fitted Visor, 544g with Premium Twist2Fit Wheel Ratchet
-Material: Shell: Acrylonitrile-Butadiene-Styrene (ABS)
-Peak Type: Reduced (20mm)
-Internal Features: 6 point sewn, durable and hardwearing Terylene webbing Cradle, complete with Dry-Tech Sweatband

Approved To:
Helmet approved to EN 397: 1000V a.c, LD, MM, -40°C, ANSI/ISEA Z89.1-2009 Type 1 Class E LT. Visor approved to EN 166 1 A T, EN 170 2C-1,2, ANSI/ISEA Z87.1.

Feature Attributes

Material:
ABS
Adjustment Type:
Ratchet
Ventilation Type:
Not Vented
Standards Met:
ANSI/ISEA Z89.1-2009 Type 1 Class E LT,BS EN 166:2001,ANSI/ISEA Z87.1-2010 Z87,EN 397:2012+A1:2012 (Helmet)
Side Slot Type:
Includes Side Slots

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome