Vulcan Premium Ratchet Green Helmet S22GR

Order Code: ZT3294980S

£35.99each Inc VAT (20%)
£359.90 minimum order value

Minimum order quantity: 10.

Description

Our specialised fibreglass Vulcan safety helmet is designed to protect workers where there is a risk from high levels of radiant heat. Polyester Resin shell which is Glass Reinforced Plastic (GRP) resistant to radiant temperatures of up to 500°C. Comfortable fit with Terylene 6-point cradle, brushed Nylon sweatband and slip ratchet headband.

Features:
-Weight: 363g
-Shell Material: Glass-Reinforced Plastic (GRP)
-Peak Type: Full (40mm)

See full description
Specifications for Vulcan Premium Ratchet Green Helmet S22GR
  • Material
    Fibreglass
  • Ventilation Type
    Not Vented
  • Visibility Features
    Not a High-visibility Hat
  • Adjustment Type
    Ratchet
  • Standards Met
    EN 397
  • MFR Part No.
    S22GR
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome