VULCAN WHITE SLIP RATCHET HELMET

Order Code: ZT1575940S

£39.99 Inc VAT (20%)


Description

Specialised fibreglass Vulcan safety helmet is designed to protect workers where there is a risk from high levels of radiant heat, Polyester Resin shell which is Glass Reinforced Plastic (GRP) resistant to radiant temperatures of up to 500°C, Comfortable fit with Terylene 6-Point Cradle and Brushed Nylon Sweatband, Approved to EN397:2012

Specifications for VULCAN WHITE SLIP RATCHET HELMET
  • Colour
    White
  • MFR Part No.
    CNS22WA
  • Height
    454mm
  • Weight
    0.53kg
  • Length
    452mm
  • Width
    308mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome