Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Head Protection
Safety Helmets
Y-Shield XP5 Push Button Drive Ratchet-Green
By Performance Brands
Order Code:
ZT3286942S
Qty of 20 for
£219.80
Inc VAT (20%)
£10.99 each
Quantity
Price
Discount
1 - 399
£10.99
0%
400 +
£10.55
4%
20
Add to basket
This product must be ordered in multiples of 20
Get it in
3-7
working days
Available
GBP
219.80
https://www.zoro.co.uk/shop/safety/safety-helmets/y-shield-xp5-push-button-drive-ratchet-green/p/ZT3286942S
Add to quotation
View all Safety Helmets
Description
Y-Shield XP5 Push Button Drive Ratchet-Green
Tags:
#BulkDiscount
Specifications
Specifications for Y-Shield XP5 Push Button Drive Ratchet-Green
Product Type
Push Button Drive Ratchet
Colour
Green
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome