16" Disposable White Overshoes, Pack of 100

Order Code: ZT1179517X

£3.09each Inc VAT (20%)
£154.50 minimum order value
QuantityPriceDiscount
1 - 49£3.090%
50 - 99£2.945%
100 +£2.7810%

Minimum order quantity: 50.
Currently unavailable

Description

SiteSafe® overshoes provide cost effective solution to many of the problems associated with cross contamination that can be caused by dirty footwear. In many areas where a clean environment is important or required by regulation, staff and visitors are able to enter and move freely using their own footwear covered by a SiteSafe® overshoe. Manufactured from polyethylene with an elasticated closure.

Specifications for 16" Disposable White Overshoes, Pack of 100
  • Colour
    White
  • MFR Part No.
    OS16W
  • Pack Quantity
    100
  • Gender
    Unisex
  • Shoe Size
    One Size
  • Product Type
    Disposable Overshoes
  • Material
    Polyethylene