500 Overshoes (Pair) - One Size

Order Code: ZT1179510X

£1.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.090%
20 - 49£1.053.5%
50 - 99£1.008.5%
100 - 199£0.9612%
200 +£0.9215.5%


Description

Provides protection against a vast range of hazards. With elasticated opening. Sold in pairs.
Size: L.

Specifications for 500 Overshoes (Pair) - One Size
  • Gender
    Unisex
  • Pack Quantity
    2
  • Product Type
    Disposable Overshoes
  • Material
    Tyvek
  • Standards Met
    Antistatic treatment (EN 1149-1) - on both sides
    EN 14126 (barrier to infective agents)
    Certified according to Regulation (EU) 2016/425
  • Colour
    White
  • Series
    Tyvek® 500
  • Shoe Size
    One Size
  • MFR Part No.
    D13395783

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome