Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Disposable Clothing
Safety Overshoes
A5 Boots Vinyl Foot Universal
By Kimberly-Clark
Order Code:
ZT3039109S
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/safety/safety-overshoes/a5-boots-vinyl-foot-universal/p/ZT3039109S
Add to quotation
View all Safety Overshoes
Description
KIMBERLY CLARK A5 Boots Vinyl foot UNIVERSAL SAF4756
Specifications
Technical Information
Specifications for A5 Boots Vinyl Foot Universal
Pack Size
100pr
Product Code
SAF4756
Colour
White
Material
Vinyl
Pack Quantity
100 pairs
Size
Universal
Product Type
Overshoes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome