Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Disposable Clothing
Safety Overshoes
A8 Shoe Covers Univ - Pack of 300
By Kimberly-Clark
Order Code:
ZT3039240S
Copy
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/safety/safety-overshoes/a8-shoe-covers-univ-pack-of-300/p/ZT3039240S
Add to quotation
View all Safety Overshoes
Description
KIMBERLY CLARK A8 shoe covers Univ SAF4764
Specifications
Specifications for A8 Shoe Covers Univ - Pack of 300
Product Code
SAF4764
Pack Size
300
Colour
White
Pack Quantity
300
Size
Universal
Product Type
Overshoes
Material
Poly-film laminated fabric