Quantity | Price | Discount |
---|---|---|
1 - 9 | £2.99 | 0% |
10 - 19 | £2.84 | 5% |
20 - 49 | £2.69 | 10% |
50 + | £2.54 | 15% |
JanSan Disposable Overshoes Blue 16" are durable, strong, lightweight water resistant CPE overshoes shoe covers are very inexpensive. Soft, lightweight and durable overshoes are manufactured from embossed cast polyethylene material, with elasticated tops for a snug and comfortable fit. They provide excellent yet economical protection. Simple elasticated plastic overshoes that protect shoes from the environment and the environment from shoes. Widely used in hospitals, nursing homes, laboratories, swimming pools etc. Protect your work area and floors from shoe borne street contamination, wear disposable overshoes shoe covers at all times.
Product Features: - Protects footwear from the environment - Prevents contact with an infectious agent - Protects the environment from contamination from footwear - Used in hospitals, nursing homes etc - Also ideal in non-clinical areas such as swimming pools.
Specification: - Thickness 0.025 mm - Ideal for use in clean conditions - Anti-static - Weight 3.2 g/pc