Disposable Polyethylene Oversleeve Blue 100 Sleeve

Order Code: ZT2426077S

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.636%
10 +£5.2712%


Description

JanSan Disposable Polyethylene Oversleeve are made from a high quality polythene. With a concealed elastic wrist and elbow they offer a secure yet comfortable fit. The oversleeves are designed to offer splash protection and ensure hygiene standards are met in a variety of industrial, manufacturing and healthcare environments. These JanSan Disposable Polyethylene Oversleeve give protection to your lower arms, either bare or covered by a shirt or blouse. They idea in food preparation situations to protect the food from possible contamination with arm hair etc. They feature concealed elasticated opening, both top and bottom, which hold them in place, comfortably.
Product Features: - Protects you from contamination - Protects foods etc from contamination from arm hair - Elasticated opening, top and bottom, hold them in place - Fit from elbow to wrist, comfortably - Made from latex free polythene
Specification: - Material: Polythene - Product Size: Uni-fit

See full description
Specifications for Disposable Polyethylene Oversleeve Blue 100 Sleeve
  • Colour
    Blue
  • Product Type
    Overshoes & Sleeves
  • Size
    One Size
  • Material
    Polythene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome