Hillbrush Disposable Overshoes Dispenser Each

Order Code: ZT2425699S

£89.99 Inc VAT (20%)


Description

HillBrush Disposable Overshoes Dispenser Automatic designed to improve hygiene by automatically fitting a sleeve over your footwear to reduce germs and infections. This easy to load and stylish shoe cover dispenser comes complete with 100 covers and refills are available to purchase. Product features - Our automatic shoe cover dispenser is ideal for high-risk areas where shoe cover is essential. - The walkthrough function makes it hands-free, quick and efficient to use, as it automatically covers your shoe with no hassle. - Greatly reduces the spread of bacteria from the soles of shoes. - Refillable standard or non-slip shoe covers - Fit up to size UK 13 / EU 48 1/2 - Comes fitted with 110 standard shoe covers Instructions to use. - Simply push your foot into the dispenser and a sleeve will automatically be placed on your shoe. Ideal for - Factories, hospitals, schools, hotels, catering areas, farms, dairies, show rooms and building sites. - Quickly and efficiently dispenses a clean wrapping cover around the shoe. Specification - L41cm - W21cm - H13cm - Material Plastic

See full description
Specifications for Hillbrush Disposable Overshoes Dispenser Each
  • Product Type
    Shoe Cover Dispenser
  • Material
    Plastic
  • Colour
    Grey