Quantity | Price | Discount |
---|---|---|
1 - 4 | £15.99 | 0% |
5 - 9 | £15.35 | 4% |
10 - 19 | £14.71 | 8% |
20 + | £14.07 | 12% |
These Microporous Overboots from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.
The microporous white overboots from the Halo® safety range are made from a strong and breathable material used to provide additional protection from splash risks.
An ideal addition to our Type 5/6 coveralls, these durable overboots tie around the lower leg for customised fitting.
Features and Benefits
• One-size-fits-all for a user-friendly product
• Hardwearing sole for a reliable product
• Non-linting microporous material is suitable for use in sterile environments
• Ties around the calf to secure the product
• Sold in convenient bulk packs of fifty boots
Standards
• Halo® products are batch tested
• EN ISO 13688:2013
• EN 13034:2005+A1:2009 Type PB6B
• EN1149-5:2018
• EN14126:2003+AC:2004 Type 3 & Type 6
• EN14325:2004