Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Disposable Clothing
Safety Overshoes
Toes-2-Go Steel Toe Cap Safety Overshoe Small
By IMPACTO
Order Code:
ZT3038564S
£71.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
71.99
https://www.zoro.co.uk/shop/safety/safety-overshoes/toes-2-go-steel-toe-cap-safety-overshoe-small/p/ZT3038564S
Add to quotation
View all Safety Overshoes
Description
IMPACTO Toes-2-Go Steel Toe Cap Safety Overshoe Size Small SAF4640
Specifications
Specifications for Toes-2-Go Steel Toe Cap Safety Overshoe Small
Product Code
SAF4640
Pack Size
1pr
Material
PVC/steel
Size
Small
Pack Quantity
1 Pair
Product Type
Overshoes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome