Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Disposable Clothing
Safety Overshoes
Turbotoe Composite Toe Cap Safety Overshoes Size Xxlarge
By IMPACTO
Order Code:
ZT3038596S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/safety/safety-overshoes/turbotoe-composite-toe-cap-safety-overshoes-size-xxlarge/p/ZT3038596S
Add to quotation
View all Safety Overshoes
Description
IMPACTO Turbotoe Composite Toe Cap Safety Overshoes Size XXLarge SAF4638
Specifications
Technical Information
Specifications for Turbotoe Composite Toe Cap Safety Overshoes Size Xxlarge
Pack Size
1pr
Product Code
SAF4638
Material
Composite
Size
2X large (13 - 14)
Pack Quantity
1 Pair
Product Type
Overshoes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome