Tychem 2000 C Yellow Boot Cover (1 Pack)

Tychem 2000 C Yellow Boot Cover (1 Pack)

Order Code: ZT1179538XCopy

£3.99 Inc VAT (20%)


Description

POBAS / POSAS

Boot covers made of Tyvek®, with slip-retardant sole and elastic on the top and on ankle.

Specifications for Tychem 2000 C Yellow Boot Cover (1 Pack)
  • Colour
    Yellow
  • Series
    Tychem® 2000 C
  • Standards Met
    Antistatic treatment (EN 1149-5) - on inside
    Certified according to Regulation (EU) 2016/425
    EN 14126 (barrier to infective agents)
    Partial body chemical protective clothing, Category III, Type PB [3]
  • Product Type
    Disposable Overboots
  • Material
    Tyvek
  • Gender
    Unisex
  • MFR Part No.
    D13984672
  • Shoe Size
    One Size