1000 Safety Glasses, Blue/Black frame, Scotchgard Anti-Fog / Anti-Scratch Coating (K&N), Clear Lens, Foam Gasket and Strap, S1101SGAFKT-EU, 20/Case

Order Code: ZT1173985X

£18.99 Inc VAT (20%)


Description

3M Solus Safety Glasses 1000 Series feature a strong polycarbonate lens in a slim, stylish frame. Our safety glasses have 3M Scotchgard Anti-Fog / Anti-Scratch Coating, and can be configured in different ways because of the headband and gasket options. They are available in various lens tints.

Specifications for 1000 Safety Glasses, Blue/Black frame, Scotchgard Anti-Fog / Anti-Scratch Coating (K&N), Clear Lens, Foam Gasket and Strap, S1101SGAFKT-EU, 20/Case
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear
  • Frame Colour
    Green
    Black
  • Frame Style
    Half-Frame
  • Series
    Solus 1000
  • Frame Material
    Polycarbonate
    TPE
    Nylon
  • Standards Met
    EN166 1FKN
  • MFR Part No.
    7100080184
  • Resistance Features
    Anti-Fog
    UV-resistant
    Impact-resistant
    High Temperature Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome