0
1
2

1015369 A800 Clear Fog-ban A/Scr Lens

Order Code: ZT1023543P

£5.49 Inc VAT (20%)


Description

A800 Clear Anti-Fog Spectacles with a slim profile which is ideal to fit workers with smaller faces. Styling which is sporty provides a fashionable fit.

Features and Benefits
• Polycarbonate abrasion resistant lenses which are 9-base, provide a field of 180° distortion-free vision
• Soft temples with padded inserts provides more comfort
• Extra flex built in enhances sports styling
• Soft nosepiece which conforms to various shapes of nose bridge giving a non-slip fit and added comfort
• Fog-Ban lenses which minimise lens fogging in extreme conditions

Standards
• EN166 F
• EU Category PPE 2
• Quality Assurance ISO 9001 / 2000
• EU Certification 2777/12462-01/E00-00

See full description
Specifications for 1015369 A800 Clear Fog-ban A/Scr Lens
  • Frame Style
    Wraparound
  • Resistance Features
    Scratch-resistant
    UV-resistant
    Anti-Mist
    Anti-Fog
  • Lens Material
    Polycarbonate
  • MFR Part No.
    1015369
  • Frame Colour
    Clear
  • Lens Colour
    Clear
  • Standards Met
    EN166 F

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome