2 Original Clip Elastics Accessories Black/Orange One Size

Order Code: ZT2419040S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.874%
10 +£25.758%


Description

Group Class: Accessories Colour Code: Blk/Or UK Size: Brand: Fento Safety Standard: Not Set Safety Cat: Safety: Weight: 135 Length: 330 Width: 105 Height: 40 Packaging Type: Polybag Material Composition: Other Materials Upper Outer Material: Rubber, polyester, PS, neoprene Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: Clip

Specifications for 2 Original Clip Elastics Accessories Black/Orange One Size
  • Weight
    135g
  • Length
    330mm
  • Colour
    Black/Orange
  • Width
    105mm
  • Size
    One Size
  • Height
    40mm
  • Material
    Rubber, Polyester, Ps, Neoprene
  • Fastening Method
    Clip
  • Gender
    Unisex
  • Upper Material
    Rubber polyester PS neoprene
  • Fitting Method
    Standard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome