2 Original Elastics Accessories Black/Orange One Size

Order Code: ZT2418958S

£14.99 Inc VAT (20%)


Description

Group Class: Accessories Colour Code: Blk/Or UK Size: Brand: Fento Safety Standard: Not Set Safety Cat: Safety: Weight: 80 Length: 300 Width: 105 Height: 12 Packaging Type: Polybag Material Composition: Other Materials Upper Outer Material: Rubber, polyester, Velcro Lining Material: N/A SoleMaterial: N/A Heel Height: 0 Heel Type: N/A Fitting: Standard Fastening: N/A

Specifications for 2 Original Elastics Accessories Black/Orange One Size
  • Height
    12mm
  • Size
    One Size
  • Weight
    80g
  • Width
    105mm
  • Colour
    Black/Orange
  • Length
    300mm
  • Material
    Rubber, Polyester, Velcro
  • Gender
    Unisex
  • Fitting Method
    Standard
  • Upper Material
    Rubber polyester Velcro

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome