0
1

2000 Safety Glasses, Blue/Grey Temples, Anti-Fog/Anti-Scratch, Reader +1.5 Clear Lens, S2015AF-BLU, 20/Case

Order Code: ZT1094954S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.245%
10 +£13.4910%


Description

3M Solus Safety Reader Glasses 2000 Series are our stylish safety glasses which feature temple arms with an adjustable ratchet for a customised fit and different reader options.

Specifications for 2000 Safety Glasses, Blue/Grey Temples, Anti-Fog/Anti-Scratch, Reader +1.5 Clear Lens, S2015AF-BLU, 20/Case
  • Frame Colour
    Green & black
  • Standards Met
    EN166-2001
  • MFR Part No.
    7100218306
  • Frame Material
    Plastic
  • Lens Material
    Polycarbonate
  • Lens Colour
    Blue/grey
  • Frame Style
    Half-Frame
  • Resistance Features
    Anti-scratch
  • Series
    SOLUS 2000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome