0
1

5 x 3 Clear Lens Safety Glasses

Order Code: ZT1173935X

£12.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.290%
5 - 9£11.685%
10 +£11.0610%


Description

5x3
Exclusive UDC coating. FLD (Floating Lens Design) technology. Frame designed to cushion the contact points of the eyeglasses on the
face. Lens wraparound base 9, provides greater coverage around the eyes. Ventilation system. The eyewear will fit to the face without adjustments.
Frame: black/orange.
Lens: clear
EN 166 1FT KN.

See full description
Specifications for 5 x 3 Clear Lens Safety Glasses
  • Standards Met
    EN166 1FKN
  • Lens Colour
    Clear
  • Frame Style
    Half-Frame
  • Resistance Features
    Scratch-Resistant
    Impact-Resistant
    Anti-Fog
    UV-Resistant
  • Frame Colour
    Black
    Orange
  • MFR Part No.
    5X3.03.33.00
  • Lens Material
    Polycarbonate