5 x 6 Clear Lens Gun Metal/Green Frame Safety Glasses

Order Code: ZT1173937X

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%


Description

5x6
Modern design and enveloping for better protection. Adjustable ergonomic arms in length and equipped with Softpad technology.
Adjustable twin pads.
EN 166 1FT KN.

See full description
Specifications for 5 x 6 Clear Lens Gun Metal/Green Frame Safety Glasses
  • Frame Style
    Half-Frame
  • Lens Material
    Polycarbonate
  • MFR Part No.
    5X6.03.11.00
  • Frame Colour
    Black
    Green
  • Lens Colour
    Clear
  • Standards Met
    EN166 1FKN
  • Resistance Features
    UV-resistant
    Impact-resistant
    Scratch-resistant
    Anti-Fog

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome