571.03.05.00 Contemporary 571 Clear KN Lens Diamond Frame Glasses

Order Code: ZT3946790S

£16.99each Inc VAT (20%)
£169.90 minimum order value

Minimum order quantity: 10.

Description

Forming part of the Contemporary 571 range, these safety glasses combine elegance and style with protection. Bosting clear polycarbonate lenses with Vanguard PLUS protection, a sleek black diamond nylon frame and a lightweight yet robust design, the product is ideally suited for regular and daily use.

Features and Benefits
• Protects against impacts and UV radiations for all around user protection
• Can be used for prolonged periods as it does not create colour distortion or eye fatigue
• Lightweight design ensures user comfort
• Robust design allows the product to be used in punishing environments
• Integrated side shields protect the temple area as well as the eyes
• PA12 Nylon frame with zero metallic components is resilient
• Glossy varnish with shaded effect for stylish and aesthetically pleasing design
• Possesses an anti-fog and anti-scratch ultra performing Vanguard PLUS treatment for ultimate durability

Typical Applications
• Construction
• Engineering
• Mechanical

Standards
• EN166
• EN170

See full description
Specifications for 571.03.05.00 Contemporary 571 Clear KN Lens Diamond Frame Glasses
  • MFR Part No.
    571.03.05.00
  • Lens Material
    Polycarbonate
  • Frame Material
    Nylon
  • Standards Met
    EN166
    EN170
  • Series
    Contemporary 571
  • Lens Colour
    Clear
  • Frame Style
    Wraparound frame
  • Resistance Features
    Anti-Fog
    Anti-Scratch
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome