571.14.02.C0 Contemporary 571 Blue Block Lens Honey Frame Glasses

Order Code: ZT3806288S

£39.99each Inc VAT (20%)
£399.90 minimum order value

Minimum order quantity: 10.

Description

Designed as part of the Contemporary 571 Series that combines safety with elegance and style, these safety glasses are specifically made for protection against UV and Blue rays that are generally emitted by LED monitors, tablets, smartphones and artificial LED lighting. Boasting clear polycarbonate Blue Block lenses, a nylon honey coloured frame and low energy impact resistant features, the glasses are perfect for regular and everyday wear.

Features and Benefits
• Preserves the eyes well-being from harmful blue radiation (high frequencies up to 420nm) emitted by notebooks, LED monitors, tablets, smartphones and by artificial LED lighting
• Also protects and screens the eyes against UV rays for multi-functional wear
• Improves contrast and visual comfort allowing you to wear the glasses for extended periods
• Reduces glare and reflections on the lens for optimum viewing

Typical Applications
• Blue Monitor
• Low Brightness
• Standard Brightness

Standards
• EN166
• EN170

See full description
Specifications for 571.14.02.C0 Contemporary 571 Blue Block Lens Honey Frame Glasses
  • Lens Material
    Polycarbonate
  • Resistance Features
    Low Energy Impact-Resistant
  • Series
    571 Contemporary
  • MFR Part No.
    571.14.02.C0
  • Frame Style
    Wraparound
  • Standards Met
    EN170
    EN166
  • Frame Colour
    Honey
  • Lens Colour
    Clear
  • Frame Material
    Nylon