0
1
2
3

9160-265 I-vo Clear/Anti-Fog Safety Spectacles

Order Code: ZT1173719X

£9.99 Inc VAT (20%)


Description

I-Vo
Soft components around the nose, forehead and ears guarantee permanent maximum comfort. Straight temple arm design fits behind the head, not the ear and duo-spherical lens provides excellent field of vision. Lens has inclination and temple length adjustment. Scratch resistant polycarbonate lens and 100% UV protection.
CE approved to EN166 1F
Optidur 3000
Supravision

See full description
Specifications for 9160-265 I-vo Clear/Anti-Fog Safety Spectacles
  • Frame Style
    Half-Frame
  • Frame Material
    Plastic
  • Lens Colour
    Clear
  • Frame Colour
    Blue
    Orange
  • Standards Met
    EN166 1FTKN
    EN170
  • Resistance Features
    Anti-Fog
    Impact-resistant
    UV-resistant
    High Temperature Resistant
    Scratch-resistant
  • Series
    I-Vo Supravision
  • Lens Material
    Polycarbonate
  • MFR Part No.
    9160-265

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome