0
1

9169-081 Super OTG Overspecs Black Frame Supravision Grey Lens

Order Code: ZT1027450P

£8.99 Inc VAT (20%)


Description

The uvex® super OTG safety spectacles offer unparalleled eye protection with a focus on comfort. Designed for those who require safety without compromising on wearability, these spectacles excel in safeguarding the eye area. Their unique feature lies in the seamless fit over conventional prescription lenses, making them ideal for visitors and individuals requiring corrective eyewear.

Features and Benefits
• Classic overspecs designed for prescription spectacle wearers
• Innovative temple concept and flat lens for a wide field of vision
• Flexible side arms with soft-grip temple ends for a comfortable, secure fit
• Nose bridge designed for all-day comfort
• Robust polycarbonate lens with uvex®'s proven supravision coating technology
• Extremely scratch-resistant lens on both sides for product longevity
• UV400 protection, safeguarding against dangerous UV radiation up to 400 nm
• Metal-free construction for added durability

Typical Applications
• Industrial
• Environments with high and moderate levels of contamination

Standards
• EN 166:2001 W 166 F CE - 5-2,5 W 1 F CE
• EN 172:1994 + A1:2000 + A2:2001

See full description
Specifications for 9169-081 Super OTG Overspecs Black Frame Supravision Grey Lens
  • MFR Part No.
    9169081
  • Standards Met
    EN172
    EN166
  • Resistance Features
    Sun Glare
    UV-resistant
    Chemical-resistant
    Scratch-resistant
  • Frame Material
    Plastic
  • Frame Colour
    Black
  • Series
    Super OTG
  • Lens Colour
    Grey
  • Lens Material
    Polycarbonate
  • Frame Style
    Wraparound frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome