9169-543 Super OTG Shade 3 Safety Over-spectacles

Order Code: ZT1174001X

£12.99 Inc VAT (20%)


Description

9169 Super OTG Welding Safety Over-Spectacles for prescription spectacle wearers which make them perfect for visitors.

Features and Benefits
• Uvex sunglare filter for perfect colour recognition
• Peripheral vision is unrestricted for better visibility
• Uvex infradur plus coating provides anti-fog protection on the inside
• Uvex infradur plus coating provides scratch-resistant and spark protection on the outside
• New filter technology combines IR and UV 400 protection
• Ear pieces are for added comfort

Standards
• Welding protection level: 3
• EN 166
• EN 169
• W 166 FT CE - 3 W 1 FTKN DIN CE

See full description
Specifications for 9169-543 Super OTG Shade 3 Safety Over-spectacles
  • Series
    Superfit OTG
  • Frame Style
    Half-Frame
  • Frame Material
    Plastic
  • Standards Met
    EN166 FTKN
    EN169
  • MFR Part No.
    9169-543
  • Resistance Features
    Sun Glare
    Anti-Fog
    Impact-resistant
    Scratch-resistant
    Infrared
    High Temperature Resistant
  • Lens Material
    Polycarbonate
  • Lens Colour
    Grey
  • Frame Colour
    Green
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome