0
1

9169164 Otf Glasses - UVX9604344F

Order Code: ZT3611763S

£8.99 Inc VAT (20%)


Description

The uvex® super f OTG safety spectacles offer unmatched comfort and eye area protection. Crafted for an exceptionally comfortable fit, these safety glasses are engineered to seamlessly accommodate conventional prescription lenses, and cater to visitors and individuals requiring prescription eyewear, providing a practical and comfortable safety solution.

Features and Benefits
• Overspecs designed for prescription spectacle wearers
• Flat lens provides a wide field of vision
• Soft-grip temple ends for a comfortable, secure fit
• All-day comfort with a specially designed nose bridge
• Robust polycarbonate lens with permanent anti-fog and scratch resistance
• CBR65 lens technology for contrast enhancement and up to 50% bluelight reduction
• Promotes relaxed vision with 65% light transmission
• UV400 protection against dangerous UV radiation
• Detectable for added safety

Typical Applications
• Construction
• Industrial
• Maintenance and repair
• Manufacturing

Standards
• CAT II
• EN 166:2001 1F T K N
• EN 170:2002

See full description
Specifications for 9169164 Otf Glasses - UVX9604344F
  • Lens Colour
    CBR65
  • Series
    Super F
  • Lens Material
    Polycarbonate
  • Frame Material
    PC-PBT
  • Standards Met
    EN 172
    EN 166
  • MFR Part No.
    9169164
  • Resistance Features
    UV-Resistant
    Bluelight
    Scratch-Resistant
  • Frame Colour
    Black
  • Frame Style
    Wraparound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome