9172-881 Super g Specs Crystal Frame S/Mirror Lens

Order Code: ZT1173768X

£8.99 Inc VAT (20%)


Description

Super G
The unique supravision HC-AF technology allows the lens to be coated in such a way that it is extremely cratch-resistant on the outside and anti-mist on the inside. The robust frames have soft, flexible side pieces. This ensures a comfortable, pressure-free fit to take the strain out of working.

Specifications for 9172-881 Super g Specs Crystal Frame S/Mirror Lens
  • Frame Material
    Plastic
  • Lens Colour
    Silver Mirror
  • Lens Material
    Polycarbonate
  • Frame Colour
    Clear
  • Resistance Features
    UV-resistant
    Sun Glare
    Impact-resistant
    High Temperature Resistant
    Scratch-resistant
  • Frame Style
    Half-Frame
  • Standards Met
    EN172
    EN166 FT
  • Series
    Super G
  • MFR Part No.
    9172-881

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome