0
1
2
3

9175-260 Skyguard NT Glasses

Order Code: ZT1173973X

£10.99each Inc VAT (20%)
£109.90 minimum order value

Minimum order quantity: 10.
Currently unavailable

Description

Uvex® Skyguard safety spectacles combine the safety of goggles with the ease of safety spectacles, these glasses provide all-round protection.

Features and Benefits
• Constructed with an injection moulded soft TPU frame, the glasses protect against liquid droplets and splashes as well as large dust particles
• Flexible, closed-pore soft components of the frame adapt to individual face contours for comfort
• The design allows for easy, hygienic cleaning due to the separate frame and lens concept
• Side arm length adjustment ensures optimum fit
• Adjustable side arm lengths ensure you can alter the product to suit the wearers face exactly
• Reliable UV400 protection against sunlight and harmful rays
• Sealing protects against even flying particles for complete protection
• Possesses Uvex's signature technology that provides an anti-fog layer inside and a scratch and chemical-resistant layer on the outside

Typical Applications
• Ideal for use in environments and industries in which debris and dust is an unavoidable element, such as in the following industries:
• Workshops
• Automotive
• Construction
• Horticulture
• Agriculture

Standards
• EN166 1FKN
• EN170

Notes
• Product does not fit over prescription glasses

See full description
Specifications for 9175-260 Skyguard NT Glasses
  • Frame Colour
    Blue
  • Standards Met
    EN170
    EN166 1FKN
  • Frame Material
    Plastic
  • MFR Part No.
    9175-260
  • Frame Style
    Full-Frame
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear
  • Resistance Features
    Scratch-resistant
    Impact-resistant
    UV-resistant
    Anti-Fog

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome