9175-275 Skyguard NT Dust Protection Glasses

Order Code: ZT1027452P

£10.99 Inc VAT (20%)


Description

The uvex® skyguard NT safety spectacles are the go-to choice for those seeking versatile eye protection. Blending the advantages of safety spectacles and goggles, it features a molded TPU layer directly onto the frame, ensuring full protection against flying particles. The flexible soft component adds comfort and ease of cleaning, catering to the wearer's needs for extended, practical use. Suitable for a range of applications, this innovative eyewear combines safety, durability, and comfort, making it an essential companion for professionals in diverse industries facing potential eye hazards.

Features and Benefits
• Anti-fog inside with extreme scratch and chemical resistance outside (uvex® supravision excellence)
• Flexible soft component adapts to face contours, ensuring reliable UV 400 protection
• Complete eye protection against flying particles with injection-molded, soft TPU
• Perfect fit for reliable protection: two-level side arm inclination for personalised adjustment

Typical Applications
• Construction
• Manufacturing
• Laboratories
• Outdoor working
• Maintenance and repair
• Industrial
• Woodworking
• Painting and finishing

Standards
• EN 166:2001
• EN 170:2002

See full description
Specifications for 9175-275 Skyguard NT Dust Protection Glasses
  • Standards Met
    EN170
    EN166
  • Resistance Features
    Anti-Fog
    UV-resistant
    Scratch-resistant
    Chemical-resistant
  • MFR Part No.
    9175275
  • Series
    Skyguard
  • Frame Material
    Plastic
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear
  • Frame Style
    Wraparound
  • Frame Colour
    Orange
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome