0
1

9183064 I-5 Glasses - UVX9609788C

Order Code: ZT3611686S

£10.29 Inc VAT (20%)


Description

The uvex® i-5 is a sporty, premium quality safety spectacle with adaptive features. Its innovative design includes the x-tended eyeshield and sideshield, which ensures reliable protection in diverse environments. Ideal for a range of industries, these safety glasses excel in safeguarding the eyes from potential hazards.

Features and Benefits
• X-tended eyeshield with soft seal frame for particle protection
• X-tended sideshield for additional hazard protection
• Ergonomically shaped side arms with multi-incline points for a customised fit
• Soft-grip temple ends for a comfortable, secure, and pressure-free fit
• Soft, flexible nose pad for a non-slip and pressure-free fit
• Robust polycarbonate lens with supravision coating for permanent anti-fog and scratch resistance
• UV400 protection against dangerous UVA and UVB radiation
• Metal-free construction for durability and wearer convenience

Typical Application
• Industrial
• Outdoor working
• Construction
• Laboratory settings

Standards
• CAT II
• EN 166:2001 FT
• EN 172:1994 + A1:2000 + A2:2001 1 F T K N

See full description
Specifications for 9183064 I-5 Glasses - UVX9609788C
  • Lens Material
    Polycarbonate
  • Frame Material
    POM
    TPE
    TPU
  • MFR Part No.
    9183064
  • Standards Met
    EN 172
    EN 166
  • Series
    I-5
  • Lens Colour
    Brown
  • Frame Colour
    White
    Black
  • Frame Style
    Wraparound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome