0
1

9190.280 i-3 Clear Lens Safety Spectacles

Order Code: ZT1173890X

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.276%


Description

A new dimension in protective eyewear. Wearer comfort for
all head widths, adjustable for any face shape.
Flexible side arms with variable inclination.
Special anti-scratch coating.ng

Specifications for 9190.280 i-3 Clear Lens Safety Spectacles
  • Lens Colour
    Clear
  • MFR Part No.
    9190-280
  • Lens Material
    Polycarbonate
  • Frame Style
    Half-Frame
  • Frame Colour
    Black
    Grey
  • Resistance Features
    UV-resistant
    High Temperature Resistant
    Scratch-resistant
    Impact-resistant
    Anti-Fog
  • Frame Material
    Plastic
  • Standards Met
    EN170
    EN166 1FTKN
  • Series
    Supravision™

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome