0
1
2

9193-376 Sportstyle Clear Lens Safety Glasses

Order Code: ZT1189217X

£6.99 Inc VAT (20%)


Description

These super-lightweight safety spectacles weigh just 23g for user comfort during prolonged wear. Especially useful in warmer climates, the lenses feature Uvex® Supravision™ extreme coating technology, which offers scratch-resistant exteriors alongside permanently anti-fog interiors.

Features and Benefits
• Stylish sporty design to encourage regular staff wear
• Soft adjustable nose bridge and soft-grip sidearms for user comfort.
• Uvex permanent lens coating technology for a long-life product
• UV 400 protection for use both indoors and outdoors
• Well suited for use alongside dust masks

Typical Applications
• Road building
• Driving
• Machine operating
• Asphalt work
• Demolition
• Decoration

Standards
• EN166 FTKN
• EN170

See full description
Specifications for 9193-376 Sportstyle Clear Lens Safety Glasses
  • Standards Met
    EN166 1FTKN
    EN170
  • Lens Colour
    Clear
  • MFR Part No.
    9193-376
  • Frame Style
    Half-Frame
  • Frame Colour
    Blue
    Black
  • Frame Material
    Plastic
  • Resistance Features
    Scratch-resistant
    Impact-resistant
    UV-resistant
    High Temperature Resistant
    Anti-Fog
  • Lens Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome