0
1

9198-237 Pheos CX2 Smoke Grey Safety Specs

Order Code: ZT3611710S

£8.29 Inc VAT (20%)


Description

The uvex® pheos cx2 safety glasses offer unparalleled eye protection and comfort, making them a top choice for various work environments. With a soft component directly connected to the lens, these safety spectacles provide reliable shielding against dust and water. The innovative uvex® X-tended Eyeshield ensures an exceptional fit to the wearer's face, delivering 100% protection without compromising on comfort.

Features and Benefits
• Comfortable protection with directly injected forehead and nose pad
• uvex® duo component technology for maximum wearer comfort
• Twist temple technology for optimal, non-slip fit
• Duo spherical lens for a perfect field of vision
• Excellent ventilation for a comfortable eye climate
• Slim temple geometry allows easy combination with other PPE (ear defenders, helmets, and caps)

Typical Applications
• Industrial
• Warehouse
• Outdoor use
• Construction

Standards
• CAT II
• EN 166:2001 W166 FT
• EN 172:1994 + A1:2000 + A2:2001 5-2.5, W 1 F T KN

See full description
Specifications for 9198-237 Pheos CX2 Smoke Grey Safety Specs
  • Series
    Pheos CX2
  • Frame Colour
    Black
    White
  • MFR Part No.
    9198237
  • Frame Material
    TPE
  • Lens Material
    Polycarbonate
  • Lens Colour
    Grey
  • Frame Style
    Wraparound

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome