0
1
2
3

9232006 Milor Blue/Grey Spec PC HC AF As UV

Order Code: ZT1208755S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 - 19£9.8910%
20 +£9.3415%


Description

These Milor style safety spectacles from INFIELD® combine safety, comfort and style. With clear lenses and a blue and grey colourway frame, the glasses also ensure protection against 100% of UV rays. The temples possess non-slip technology, whilst each polycarbonate lens can be adjusted to your desired angle. The product also features a softclip for comfort.

Features and Benefits
• Easy fit soft temple technology ensures a comfortable fit
• 100% UV protection to protect your eyes
• Anti-static, anti-fog and scratch resistant coating to keep the lenses in a pristine condition
• Each lens can be adjusted individually to the correct angle
• Polycarbonate lenses are hard wearing

Typical Applications
• Workshops
• Warehouses
• Industrial Greenhouses
• Construction Sites

Standards
• ISO 9001:2015

See full description
Specifications for 9232006 Milor Blue/Grey Spec PC HC AF As UV
  • Series
    Milor
  • MFR Part No.
    9232 006
  • Lens Material
    Polycarbonate
  • Resistance Features
    Scratch-resistant
    Anti-Fog
    Anti-static
  • Frame Style
    Full-Frame
  • Frame Colour
    Blue
    Grey
  • Lens Colour
    Clear

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome