0
1

A700 Series Economical Clear Lens Spectacles

Order Code: ZT1023541P

£4.49 Inc VAT (20%)


Description

These economical, clear lens safety glasses are available with a scratch-resistant hard coating or an optional anti-fog coating to suit your needs.

Features and Benefits
• Economical and stylish eye protection
• Soft temple tip pads for a comfortable fit
• Secure wrap-around design to prevent constant adjustment
• Polycarbonate, distortion-free, hard coat lenses for a long-life product

Standards
• CE Category II
• EC1549

Notes
• Does not fit over prescription glasses

See full description
Specifications for A700 Series Economical Clear Lens Spectacles
  • Standards Met
    Quality Assurance ISO 9001 / 2000
    EC Certificate Number EC1549
    EC Category PPE 2
    EC Attestation EC1549
  • Lens Colour
    Clear
  • Resistance Features
    Anti-Fog
  • Frame Colour
    Clear
  • Lens Material
    Polycarbonate
  • MFR Part No.
    1015360
  • Frame Style
    Frameless
  • Series
    A700

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome