A800 Hard Coat Safety Spectacles


Select
£4.39 Inc VAT (20%)


See all variants from £4.39

Description

These sporty style safety spectacles are scratch-resistant and provide protection against impact (45m/s). Designed with extra "Flex", the stylish wrap-around eyewear is comfortable to wear in a range of environments.

Features and Benefits
• Slim profile spectacles provide an ideal fit for staff with smaller features
• Soft and padded inserts at the temples provide a comfortable fit
• Soft nosepiece moulds to fit for non-slip wear
• 9-base polycarbonate abrasion-resistant lenses provide 180° field of vision

Typical Applications
• Utilities
• Light and heavy manufacturing
• Biotech
• Laboratories
• Manufacturing
• Cleanrooms

Standards
• EN166 1F K
• EU Category 2 PPE
• ISO 9001/2000 - Quality Assurance
• EC 2777/12462-01/E00-00

Notes
• Not suitable to wear over prescription glasses

See full description

Feature Attributes

Standards Met:
CE Category II,CE Certified,EN166 1F K,ISO 9001:2000
Frame Style:
Half-Frame
Lens Material:
Polycarbonate
Resistance Features:
Scratch-resistant,Impact-resistant
Series:
A800

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome