Ancona SH2 Grey Safety Spectacles

Order Code: ZT5364013S

£3.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.490%
10 - 19£3.354%
20 - 49£3.218%
50 - 99£3.0712%
100 +£2.9316%


Description

Ultra lightweight, Polycarbonate wrap around lens, Low impact, One piece side arm, Conform to EN166:, Optical Class:1, F T - (Low impact energy at extreme temperatures) , 5-2, 5 - UV Filter

Specifications for Ancona SH2 Grey Safety Spectacles
  • Product Type
    Safety Glasses
  • Frame Colour
    Grey
  • Lens Colour
    Grey
  • Lens Material
    Polycarbonate
  • Weight
    52.6g
  • Standards Met
    EN166 1 FT
  • Anti-Scratch
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome