0
1
2
3
4

AP Safety Glasses, Anti-Scratch, Clear Lens, 71512-00000

Order Code: ZT1173885X

£3.19 Inc VAT (20%)


Description

AP Safety Glasses, Anti-Scratch, Clear Lens, 71512-00000 are our wraparound, unisex styled safety glasses with strong, polycarbonate lenses, and an integral side shield and anti-scratch coating.

Specifications for AP Safety Glasses, Anti-Scratch, Clear Lens, 71512-00000
  • Series
    Virtua
  • Frame Colour
    Clear
  • MFR Part No.
    71512-00000M
  • Frame Material
    Polycarbonate
  • Lens Colour
    Clear
  • Frame Style
    Half-Frame
  • Lens Material
    Polycarbonate
  • Standards Met
    EN166:2001
  • Resistance Features
    UV-resistant
    Scratch-resistant
    Impact-resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome