Arafura Clear Safety Spectacles

Order Code: ZT1037060P

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.816%
20 +£2.6312%


Description

Modern wrap around design and styling. Length adjustable side arms for a precise fit. Extra soft nose bridge. Hard coated anti-scratch lenses.
EN166-frame.
EN166-lenses.

Specifications for Arafura Clear Safety Spectacles
  • Lens Colour
    Clear
  • Frame Material
    Nylon
  • Frame Colour
    Black
  • Series
    Arafura
  • Frame Style
    Wraparound frame
  • Lens Material
    Polycarbonate
  • Standards Met
    EN166 1F
  • Resistance Features
    Low-energy impact resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome