0
1

ASA718-161-100 Black Frame Wrap Lite Spectacles

Order Code: ZT1041352P

£2.59 Inc VAT (20%)


Description

The M9400 comfortable wraparound safety spectacles deliver an excellent field of vision for hazard awareness and provide the highest optical class for guaranteed visual clarity.

Features and Benefits
• Lightweight for comfortable wear
• Wraparound design provides an excellent field of vision
• Blocks 99.9% of UV radiation for safer outdoor working
• Easy to clean with soap and water

Standards
• CE Certified
• EN 166:2001 - F

See full description
Specifications for ASA718-161-100 Black Frame Wrap Lite Spectacles
  • Lens Colour
    Clear
  • Resistance Features
    UV-resistant
  • MFR Part No.
    ASA718-161-100
  • Standards Met
    EN166.1.F
  • Frame Style
    Frameless
  • Frame Colour
    Black
  • Frame Material
    Polycarbonate
  • Series
    Wraplite™
  • Lens Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome