0
1

ASA770-15N-800 Stealth Safety Spectacles

Order Code: ZT3951749S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.038%

Order by 12pm, get it Tomorrow

Description

These stylish, lightweight safety glasses provide excellent grip and comfort. The class 1 optical lenses are treated with PremierShield™ technology to give anti-scratch and anti-mist resistance for both fashion and function.

Features and Benefits
• Adjustable and soft nose bridge gives a comfortable fit
• Flexible temples adapt to a range of head shapes
• Hard-coated lenses are durable for a variety of tasks

Standards
• EN 166 1.F

See full description
Specifications for ASA770-15N-800 Stealth Safety Spectacles
  • Frame Material
    Rubber
  • Standards Met
    EN166 1F
  • Frame Colour
    Blue
    Orange
  • MFR Part No.
    ASA770-15N-800
  • Resistance Features
    Anti-Mist
    Scratch-Resistant
  • Frame Style
    Wraparound frame
  • Series
    Stealth
  • Lens Colour
    Clear
  • Lens Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome