ASA908-321-100 Junior Wraparound Spectacles

Order Code: ZT1173744X

£4.59 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

Lightweight stylish eyeshield featuring a strong abrasion resistant polycarbonate wraparound lens. Adjustable sidearm length for optimum fit and comfort.
Available with clear lenses. CE approved to EN 166 F.

Specifications for ASA908-321-100 Junior Wraparound Spectacles
  • Lens Material
    Polycarbonate
  • Resistance Features
    Impact-resistant
    Scratch-resistant
  • Series
    Junior
  • Lens Colour
    Clear
  • Standards Met
    EN166 1F
  • Frame Style
    Half-Frame
  • MFR Part No.
    ASA908-321-100
  • Frame Material
    Nylon
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome