Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Eye Protection
Safety Spectacles & Glasses
ASD020-121-300 M9200 Visi Spec Clear EN166 1F
By Johnson Matthey
Order Code:
ZT1024028P
£2.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£2.09
0%
20 - 49
£2.01
4%
50 - 99
£1.92
8%
100 +
£1.84
12%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
2.09
https://www.zoro.co.uk/shop/safety/safety-spectacles-and-glasses/asd020-121-300-m9200-visi-spec-clear-en166-1f/p/ZT1024028P
Add to quotation
Schedule an order and save 5%
View all Safety Spectacles & Glasses
Description unavailable
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for ASD020-121-300 M9200 Visi Spec Clear EN166 1F
Frame Style
Wraparound frame
Lens Material
Polycarbonate
MFR Part No.
ASD020-121-300
Standards Met
EN166 1F
Frame Material
Polycarbonate
Series
Visispec
Resistance Features
Low-energy impact resistant
Frame Colour
Clear
Lens Colour
Clear
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome