0
1
2

ASD028-261-300 M9300 Clear Polycarbonate Lens over Spectacles

Order Code: ZT1199278X

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%


Description

These versatile overglasses offer extended impact protection for improved safety for the temples and bridge of the nose. The deeper box style is a single extended polycarbonate lens, which wraps around the face to offer increased personal eye protection.

Features and Benefits
• Practical design that can be used over the top of prescription glasses
• Lightweight polycarbonate ensures user comfort during prolonged wear
• An economic choice, this product offers strength and longevity

Standards
• EN166 1F

See full description
Specifications for ASD028-261-300 M9300 Clear Polycarbonate Lens over Spectacles
  • Frame Style
    Wraparound
  • Frame Colour
    Clear
  • MFR Part No.
    ASD028-261-300
  • Lens Material
    Polycarbonate
  • Lens Colour
    Clear
  • Frame Material
    Polycarbonate
  • Standards Met
    EN166.1.F
  • Series
    M9300
  • Resistance Features
    Impact-resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome